Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530210

MPN #: 7000042758

3M™ 415 Double Coated Tape 1" x 36 Yds. 4 Mil Clear - Pkg Qty 36

Product Description
3M™ 415 Double Coated Tape 1" x 36 Yds. 4 Mil Clear - 36 Rolls/Case

3M™ Double Coated Tape 415 is a double coated tape that offers a balance of high initial adhesion and good holding power on a variety of substrates, especially paper. Double sided adhesion increases dimensional stability for easy handling, making it an ideal choice for both zero speed and flying splices during printing. 3M™ Double Coated Tape 415 is a 4.0 mil double coated polyester tape with 3M™ Acrylic Adhesive 400 mounted on a 60. lb densified kraft paper liner. It offers excellent UV resistance, with good temperature and humidity resistance for high performance splicing during rigorous printing applications. This tape will perform well up to 180° F/82° C in the short term, and up to 150° F/65° C for days or weeks. It adheres well to a variety of high and low surface energy substrates including metals, glass, wood, paints and many plastics, as well as most grades of paper, films and foils, and clay coated and corrugated paper stock.

Details:
  • Ideal for printing applications, with high tack and adhesion to most paper stocks
  • Double sided adhesion increases dimensional stability for easy handling during print splicing
  • Excellent UV, moderate temperature and good humidity resistance to ensure performance in a variety of situations
  • Densified kraft paper liner ensures easy handling
  • Good adhesion to a variety of substrates, including low and high surface energy substrates

Recommended Applications:
  • High-speed flying splices on most grades of paper
  • Zero speed splices on most grades of paper
  • Web splicing
  • Core starting
  • Films and foils


PRICE
$1,582.20  Sold in packages of 36 / $43.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1582.20
Buy 3 pkgs - 4 pkgs
1546.20Save $36.00 (2%)
Buy 5+ pkgs
1474.20Save $108.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1 in
Thickness4 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolyester, Kraft Paper Liner
Package Quantity36
ColorClear
Manufacturers Part Number7000042758
Tape DutyLight to Medium
Brand3M