Mr. Chain® Delineator Kit w/2" x 40'L Reflective Chain, Hexagonal Base, Safety Green, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Highly visible Traffix looper tube Delineator post with reflective collars, ideal for low-light settings or night-time conditions. Overall height, including post and looper handle, is 47-1/2-Inches, post is 4-Inches in diameter. Extra-large flange is 6-1/2-Inches at the bottom of the post and allows the rubber base to hold the post firmly in place.
Crafted for use in construction zones, industrial facilities, parking lots, roadways, airports, and other environments, each kit includes: (6) 42-inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, and 40 feet of 2 Inch Reflective Plastic Chain.
Built to meet NCHRP-350 specifications, the polyethylene delineators endure all weather conditions and traffic impacts. They feature looper handles for easy transport, 18-pound recycled rubber bases for stability, and reflective sheeting for enhanced night-time visibility.
Crafted for use in construction zones, industrial facilities, parking lots, roadways, airports, and other environments, each kit includes: (6) 42-inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, and 40 feet of 2 Inch Reflective Plastic Chain.
Built to meet NCHRP-350 specifications, the polyethylene delineators endure all weather conditions and traffic impacts. They feature looper handles for easy transport, 18-pound recycled rubber bases for stability, and reflective sheeting for enhanced night-time visibility.
PRICE
$395.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/8 in |
| Width | 17-1/8 in |
| Height | 47-1/2 in |
| Weight | 135 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 3 |
| Diameter | 4 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Mr Chain 6 Delineators and Reflective Chain Kit (2" x 40') |
| Fillable | No |
| Color | Safety Green |
| Number of Reflective Stripes | 2 |
| Foldable | No |
| Base Shape | Hexagonal |
| Material | Rubber/Low Density Polyethylene |
| Description | Mr Chain 6 Delineators and Reflective Chain Kit (2" x 40'), Safety Green |
| Package Quantity | 6 |
| Manufacturers Part Number | 78314-6 |
| Grabber Top | Yes |
| Brand | Mr. Chain |