Mr. Chain® Delineator Kit with 2" x 40'L Reflective Chain, Hex Base, Traffic Orange, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Designed for versatile applications including construction zones, industrial facilities, parking lots, roadways, and airports, this kit contains (6) 45-inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, and 40 feet of 2 Inch Reflective Plastic Chain. Compliant with NCHRP-350 specifications and crafted from durable polyethylene, these delineators withstand any weather condition and traffic impact. Their thoughtful design features Looper handles for effortless transportation, 18-pound recycled rubber weighted bases for stability, and reflective sheeting for heightened nighttime visibility.
Ideal for construction zones, industrial facilities, airports, parking lots, businesses, and more Two reflective stripes offer greater low light visibility Durable polyethylene will withstand adverse weather conditions and impact from traffic Handle allows for effortless transportation and can accommodate plastic barrier chain Delineator overall height is 45-inches, and is 4 inches in diameter The included Delineator hooks and snap hooks when combined with the 40 feet of reflective plastic chain makes a great visual barrier when used between delineators
PRICE
$395.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/8 in |
| Width | 17-1/8 in |
| Height | 47-1/2 in |
| Weight | 135 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 3 |
| Diameter | 4 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Mr Chain 6 Delineators and Reflective Chain Kit (2" x 40') |
| Fillable | No |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Foldable | No |
| Base Shape | Hexagonal |
| Material | Rubber/Low Density Polyethylene |
| Description | Mr Chain 6 Delineators and Reflective Chain Kit (2" x 40') |
| Package Quantity | 6 |
| Manufacturers Part Number | 78313-6 |
| Grabber Top | Yes |
| Brand | Mr. Chain |