- Upgrade safety measures and traffic control efficiency with our Delineator Hook Kit with Plastic Chain.
- Crafted for versatility and durability, this kit is designed for use in diverse environments, from construction zones to parking lots! Help's in marking hazardous areas, directing traffic flow, or enhancing pedestrian safety.
- Included are: (6) Delineator Hooks, (6) Delineator Snap Hooks, and 40 feet of 2 Inch Plastic Chain, essential for establishing clear visual barriers and pathways.
- Our Delineator Hook Kit features an adaptable design that allows for use with existing delineators or attachment to items requiring larger hooks. Delineators are not included.
Mr. Chain® Delineator Hook Kit with Reflective Chain, 2" x 40'L, Green, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 6-1/2 in |
| Reflective | Yes |
| Reflective Stripe Height | 5/8 |
| Diameter | 1/4 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Delineator Hook Kit with Reflective Chain |
| Color | Green |
| Number of Reflective Stripes | 31 |
| Material | HDPE |
| Description | Delineator Hook Kit with Reflective Chain |
| Package Quantity | 6 |
| Manufacturers Part Number | 76964 |
| Accepts Barricade Light | No |
| Grabber Top | Yes |
| Brand | Mr. Chain |
Warranty
| Warranty | Lifetime yr |