Karcher 37” Linatex Squeegee Blades
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your floor scrubber's water recovery with Genuine Karcher 37-inch Linatex Squeegee Blades (Part No. 4.039-356.0). Designed for 950mm parabolic squeegee assemblies, these tear-resistant red suction lips feature special inlet openings for superior performance on crevices and joints. Replace quarterly to ensure your commercial floors remain dry, safe, and spotless.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1039 mm |
Product Details
| Mounting Location | Rear |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 4.039-356.0 |
| Part Type | Squeegee |
| Brand | Karcher |