Concentric 3700 Series Simple Seat with Low Profile Back Rest & Slide Rails, Vinyl/Foam, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Simple Seat (3700 Series) features a low profile back rest for optimal comfort. It features a heavy-duty black vinyl construction on heavy-duty foam cushion. Popular on Forklifts and GSE Equipment.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Low Profile Back |
| Manufacturers Part Number | 370100BK |
| Type | Seat |
| Material | Vinyl/Foam |
| Color | Black |
| Brand | Concentric |