Concentric 470 Series High-Back Heavy Duty Seat with Arm Rests & Slide Rails, Fabric, Black
Write a Review
|
Questions & Answers (0)
Product Description
This High Back Seat comes with Upper back rest, Armrests, Slide Rails is a Heavy Duty Seat in Black Fabric, Black. This model comes with No Suspension.
PRICE
$465.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-13/16 in |
| Depth | 21-1/16 in |
| Height | 35-3/8 in |
Product Details
| Style | High-Back |
| Type | Seat |
| Material | Fabric |
| Color | Black |
| Manufacturers Part Number | 470158BK |
| Brand | Concentric |