3M 471 Vinyl Tape 1" x 36 Yds 5.2 Mil Red - 3/PACK
Write a Review
|
Questions & Answers (0)
Product Description
3M 471 Vinyl Tape 1" x 36 Yes 5.2 Mil Red - 3/PACK
Ideal for color coding, sealing, splicing and patching. Easy to apply which creates minimal downtime of production area. Durable vinyl backing resists abrasion, scuffing, moisture, weathering acids and alkaline chemicals for long service life. Rubber adhesive sticks on contact most surfaces for fast application with no dripping, drying or clean-up. Bright colors are locked into the vinyl for permanent high visibility. Premium grade. 5.2 Mil.
Ideal for color coding, sealing, splicing and patching. Easy to apply which creates minimal downtime of production area. Durable vinyl backing resists abrasion, scuffing, moisture, weathering acids and alkaline chemicals for long service life. Rubber adhesive sticks on contact most surfaces for fast application with no dripping, drying or clean-up. Bright colors are locked into the vinyl for permanent high visibility. Premium grade. 5.2 Mil.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 yd |
| Width | 1 in |
| Tape Dimensions | 1" x 36 Yds gal |
| Thickness | 5.2 mil |
| Tensile Strength | 20 lb/in |
Product Details
| Type | Vinyl Tape |
| Material | Vinyl |
| Package Quantity | 3 |
| Color | Red |
| Percent Elongation | 0.7 |
| Application Temperature Range | 60° F - 85° F °F |
| Brand | 3M |