This red, 7 mil premium grade electrical vinyl tape stretches to conform to virtually any shape that requires color-coded insulation. Inner pack of 1 per canister, 10 per carton with 100 rolls per case.
3m Scotch® Vinyl Electrical Color Coding Tape 35-Red, 3/4" X 66' - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$130.00 Sold in packages of 10 / $13.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 ft |
| Width | 3/4 in |
| Size | 3/4" x 66' |
Product Details
| Type | 35 Red |
| Package Quantity | 10 |
| Description | Scotch® Vinyl Electrical Color Coding Tape |
| Color | Red |
| Manufacturers Part Number | 80610833909 |
| Mil Thickness | 7 mil |
| Brand | Scotch |