Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2263463

MPN #: YU-YCY-060-0034-RECT-TBL-RED-GG

Flash Furniture 47.25" Rectangle Plastic Height Adjustable Activity Table Set with 4 Chairs - Red

Product Description
This table set is excellent for early childhood development. Primary colors make learning and play time exciting when several colors are arranged in the classroom. This durable table features a smooth grey table top with safety rounded plastic edges and steel welding underneath along with adjustable steel legs that is sure to last throughout the years. The chair has been properly designed to fit young children to develop proper sitting habits that will last a lifetime.

Activity Table Features:

  • 220 lb. Static Load Capacity
  • 1" Thick Laminate Grey Table Top
  • Red Plastic Table Edge with Safety Rounded Corners
  • Welded Steel Frame under top provides extra stability
  • Adjustable Height Steel Legs Extend Out 9"
  • Plastic Floor Glides
  • Table Size: 23.625"W x 47.25"L x 14.5-23.5"H

School Chair Features:

  • 10.5" Seat Height
  • 154 lb. Static Load Capacity
  • Designed to encourage proper sitting habits
  • Polypropylene Plastic Shell
  • No Metal Parts prevent injuries to small children
  • Lightweight Design
  • Recommended for Preschool - Kindergarten Ages
  • Chair Size: 12.625"W x 13.5"D x 20"H
  • Back Size: 11"W x 10.75"H
  • Seat Size: 10"W x 10"D x 10.5"H
PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width23-5/8 in
Height14-1/2 - 23-1/2 in
Weight Capacity220 lbs
Weight49 lbs

Product Details

TypeClassroom Tables
Glide TypeBall Glide
Frame Color FamilyRed
Top Color FamilyGray
Number of Seats4
StyleChild Height Activity Table
Seat Color FamilyRed
DescriptionChild Height Activity Table
Frame MaterialMetal
Leg TypeHeight Adjustable
Manufacturers Part NumberYU-YCY-060-0034-RECT-TBL-RED-GG
ShapeRectangle
Top MaterialLaminate
BrandFlash Furniture

Warranty

Warranty5 yr