Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212008

MPN #: 7000123280

3M™ 415 Double Coated Tape, 6" x 36 Yds., 4 mil, Clear - Pkg Qty 8

Product Description
3M™ Double Coated Tape 415 is a double coated tape that offers a balance of high initial adhesion and good holding power on a variety of substrates, especially paper. Double sided adhesion increases dimensional stability for easy handling, making it an ideal choice for both zero speed and flying splices during printing.

Ongoing Production 3M™ Double Coated Tape 415 is a 4.0 mil double coated polyester tape with 3M™ Acrylic Adhesive 400 mounted on a 60. lb densified kraft paper liner. It offers excellent UV resistance, with good temperature and humidity resistance for high performance splicing during rigorous printing applications. This tape will perform well up to 180°F/82°C in the short term, and up to 150°F/65°C for days or weeks. It adheres well to a variety of high and low surface energy substrates including metals, glass, wood, paints and many plastics, as well as most grades of paper, films and foils, and clay coated and corrugated paper stock.

Recommended Applications:
  • High-speed flying splices on most grades of paper
  • Zero speed splices on most grades of paper
  • Web splicing
  • Core starting
  • Films and foils.
Adhere with Confidence 3M™ Adhesive 400 is a medium-firm pressure sensitive acrylic adhesive system. It features an excellent balance of good initial adhesion (quick stick) and good shear holding power. Shear strength is the measure of pull force directed across the bonded surface, forcing the two surfaces to slide over each other. 3M™ Adhesive 400 demonstrates a consistently strong bond across a range of temperatures, up to 250°F/121°C. A thin, tough, polyester film carrier between the adhesive layers improves the handling and strength of the tape. By using a robust 60 lb. densified kraft paper release liner, this tape provides reliable performance for industrial applications such as die-cutting and automated dispensers.

PRICE
$2,047.60  Sold in packages of 8 / $255.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width6
Thickness4
Core Size3 in

Product Details

TypeDouble Coated Tape
MaterialPolyester
Package Quantity8
DescriptionPolyester Tape
ColorClear
Manufacturers Part Number7000123280
Brand3M