Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211791

MPN #: 7100316472

3M™ 9832+ Double Coated Tape, 1" x 60 Yds., 4.8 mil, Clear - Pkg Qty 36

Product Description
3M™ Double Coated Tape 9832+ provides high initial adhesion and good holding power on a variety of substrates. The thin, polyester film carrier provides dimensional stability and improved handling during slitting and die cutting. It is commonly used for plastics and foam.

Bonds to a Wide Variety of Materials, including Plastics and Foams The 58 lb. polycoated kraft paper liner on our 3M™ Double Coated Tape 9832+ improves handling, and is ideal for die-cutting and laminating applications. An alternative to glue, screws and rivets, double sided tape is often used for a variety of applications, including foam lamination and gasket attachment in general industrial applications. 3M™ Double Coated Tape 9832+ Used on plastics and foam

Recommended Applications General purpose foam lamination Edge banding Gasket attachment Attaching melamine Solvent Free Acrylic Adhesive Provides a Consistent, Permanent Bond 3M™ Adhesive 300MP+ (PDF, 12 Kb) offers an excellent bond to various foams and plastics and has good shear strength at elevated temperatures. A thin, tough, polyester film (PET) carrier between the adhesive layers improves the handling and strength of our 3M™ Double Coated Tape 9832+. Double Sided Tapes Provide Solutions for Many Bonding Applications In general, double sided (often referred to as double coated) adhesive tape is composed of a film or nonwoven tissue carrier coated on both sides with a pressure sensitive adhesive. These adhesive tapes can be applied by hand or with a laminator. Bringing Better Ideas to the Surface through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Features:
  • Supplied with an 58 lb. polycoated kraft liner
  • Temperature performance up to 250°F (121°C) for short term exposure and up to 150°F (66°C) for long term exposure
  • Used on wood, plastics and foam


PRICE
$675.00  Sold in packages of 36 / $18.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Thickness4.8

Product Details

TypeDouble Coated Tape
MaterialPET
Package Quantity36
DescriptionPolypropylene Tape
ColorClear
Manufacturers Part Number7100316472
Brand3M