Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211792

MPN #: 7100027945

3M™ 900 Repulpable Double Coated Splicing Tape, 1" x 36 Yds., 2.5 mil, Blue - Pkg Qty 36

Product Description
Excellent for Use on Lightweight Coated Papers The combination of high initial adhesion and very good heat resistance makes 3M™ Repulpable Double-Coated Splicing Tape 900 ideal for LWC (lightweight coated) papers, particularly for coated rotogravure and offset papers. It also performs well in many other finished splice applications, even with "alkaline coatings" and with stearate sizing.

Recommended Applications:
  • Overlap finished splices in a paper mill
  • Prevents Broke Contamination from Non-Repulpable Material
  • This 2.5 mil (0.06 mm) tape features a lightweight tissue coated on both sides with a blue, repulpable adhesive on a repulpable easy release paper liner.
  • Tape offers excellent heat resistance up to 400°F (204°C) web temperature.
Repulpable construction means there is no need to remove splice from waste. The tape's water dispersibility eliminates the danger of contaminating the paper mill broke with non-repulpable material. It meets or exceeds TAPPI UM-213, procedure A, so it helps to save labor costs and increase the value of waste paper. All components of the adhesive and backing meet the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180.

PRICE
$1,258.20  Sold in packages of 36 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness2.5

Product Details

TypeRepulpable Double Coated Splicing Tape
MaterialTissue Paper
Package Quantity36
DescriptionSplicing Tape
ColorBlue
Manufacturers Part Number7100027945
Brand3M