Features:
- Drill & Drive with Single Tool - SDS PLUS
- Works with 3/16" and 1/4" concrete screws
- Works with hex washer head and flat head screws
Weights & Dimensions
| Length | 7-3/4 |
| Size | 5/32 - 1/4 in |
Product Details
| Style | SDS-PLUS for Tapcon® |
| Type | Standard |
| Material | Carbide |
| Package Quantity | 7 |
| Description | Masonry Bit Set |
| Shank Type | SDS-Plus |
| Manufacturers Part Number | 48-20-7497 |
| Brand | Milwaukee |