SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

Item #: WBB1403686

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder
  • DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    $63.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 29 Pc. HSS Import Black Oxide Jobbers Drill Set

    $38.95

Original Price: $5.40

Promotional Price: $3.95

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 66-358 7 PC. Stubby Phillips & Slotted Multi-Bit Ratcheting Screwdriver Set

Stanley 66-358 7 PC. Stubby Phillips & Slotted Multi-Bit Ratcheting Screwdriver Set

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

Milwaukee® 48-32-5031 SHOCKWAVE™ 1/4" Hex Shank To 3/8" Socket Adpater

Milwaukee® 48-32-5031 SHOCKWAVE™ 1/4" Hex Shank To 3/8" Socket Adpater

Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

Milwaukee 2101-22 M4 1/4" Hex Screwdriver Kit 4V 2 Batteries 1 Charger

Milwaukee 2101-22 M4 1/4" Hex Screwdriver Kit 4V 2 Batteries 1 Charger

Free Shipping

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Libman Commercial Work Bench Dust Brush - Red - 526 - Pkg Qty 6

Libman Commercial Work Bench Dust Brush - Red - 526 - Pkg Qty 6

48-32-4803 Shockwave™ Bit Tip Holder Mag 3" 10/pk

Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").

Features:
  • 2-piece construction withstands abuse in impact applications
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip

Weights & Dimensions

  • Length 3 in

Product Details

  • Type Shockwave™
  • Brand Milwaukee
  • Magnetic Yes
  • Description Bit Holder
  • Manufacturers Part Number 48-32-4803
  • Bit Holder Type Standard with C-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Item #: B223481

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$51.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Item #: B1377545

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$73.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Item #: B1036455

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

$63.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

Item #: WBB1403686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant