Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403619

MPN #: 48-32-4805

Milwaukee® 48-32-4805 SHOCKWAVE™ #2 Square Recess 6" Power Bit

Product Description
Milwaukee® 48-32-4805 Shockwave™ 6" Power Bit Sq Recess #2

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Features:
  • Geometric design provides the shock absorption zone
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
PRICE
$7.47

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size#2 in
Blade Length6"
Drive SizeSQ2 in

Product Details

TypePower Bit
Shank TypeHex
MaterialSteel
Package Quantity1
DescriptionFastener Drive Bit
Manufacturers Part Number48-32-4805
Tip TypeSquare Recess
BrandMilwaukee
Bit TypeSquare Recess