TPI 48 Cabinet Exhaust Fan With Shutters CBT-48B-3 1 HP 21500 CFM 3 PH
Write a Review
|
Questions & Answers (0)
Product Description
CABINET EXHAUST FANS WITH SHUTTERS
48"Diameter Fan with 230/460V 3-Phase Motor
Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
48"Diameter Fan with 230/460V 3-Phase Motor
Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$4,879.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/2 in |
| Width | 54-1/2 in |
| Depth | 18 in |
| Height | 54-1/2 in |
| Weight | 200 lbs |
| Fan Diameter | 48 in |
Product Details
| Assembly Required | No |
| CFM | 21500 CFM |
| Horsepower | 1 HP |
| Amperage | 3.80 / 1.90 A |
| Drive Type | Belt |
| Motor Type | Open Drip Proof |
| Voltage | 230 / 460 V |
| Material | Aluminum Blade / Steel Housing |
| Phase | 3 |
| Blade Type | Aluminum |
| Manufacturers Part Number | CBT48B3 |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |