- 40% cotton, 60% polyester blend
- 1.75" cut-end fringe. Zipper opening
- Hand wash in cold water or machine wash in mesh bag. Hang to dry
- Excellent for large floor areas, hallways, gym floors, and more
- Works well in all commercial and industrial applications
- Ships as pack of 6
Libman Commercial 48" Dust Mop Head, Cotton, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Key Features:
PRICE
$141.00 Sold in packages of 6 / $23.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 5 in |
Product Details
| Type | Cut-End |
| Material | Cotton |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 1846 |
| Brand | Libman Commercial |