Crown Verity 48" Charbroiler LP
Write a Review
|
Questions & Answers (0)
Product Description
Crown Verity 48"W Charbroiler
Propane charbroilers offer the discriminating cook every advantage. Made using 18 gauge Type 304 stainless steel with a #4 finish for corrosion resistance. 14 gauge stainless steel radiant remain in place during transportation and cleaning. 15,000 BTU/Hr stainless steel burners are placed every 5-3/4" to ensure the most even heat pattern possible. Roll dome helps preheat unit in less than 6 minutes. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. Stainless steel tank brackets secure propane tanks (not included) in position. Includes gas hoses and pressure regulators. Moves easily on 2 locking swivel casters and two 14" diameter wheels. Measures 28"D x 36"H. NSF listed. Fully assembled. 1 Year Limited Warranty.
Propane charbroilers offer the discriminating cook every advantage. Made using 18 gauge Type 304 stainless steel with a #4 finish for corrosion resistance. 14 gauge stainless steel radiant remain in place during transportation and cleaning. 15,000 BTU/Hr stainless steel burners are placed every 5-3/4" to ensure the most even heat pattern possible. Roll dome helps preheat unit in less than 6 minutes. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. Stainless steel tank brackets secure propane tanks (not included) in position. Includes gas hoses and pressure regulators. Moves easily on 2 locking swivel casters and two 14" diameter wheels. Measures 28"D x 36"H. NSF listed. Fully assembled. 1 Year Limited Warranty.
PRICE
$5,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 56 in |
| Depth | 28 in |
| Height | 52 in |
| Compartment Length | 46 in |
| Compartment Depth | 21 in |
| Weight | 176 lbs |
Product Details
| Material | Stainless Steel |
| Description | Charbroiler |
| Manufacturers Part Number | MCB-48-LP |
| BTU | 99,000 |
| Fuel Type | LP |
| Number of Burners | 6 |
| Brand | Crown Verity |