Crown Verity Mobile Outdoor Griddle 36" NG - MG-36
Write a Review
|
Questions & Answers (0)
Product Description
Crown Verity Mobile Outdoor Griddle 36" NG - MG-36
The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
PRICE
$5,289.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 28 in |
| Height | 43-1/2 in |
| Weight | 220 lbs |
| Cooking Surface Dimensions | 34"L x 21"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | Outdoor Griddle |
| Package Quantity | 1 |
| Manufacturers Part Number | CV-MG-36NG |
| BTU | 79500 |
| Fuel Type | NG |
| Number of Burners | 5 |
| Brand | Crown Verity |
Warranty
| Warranty | 1-Year parts and Labor, 10-years on burners and cooking grates |
Compliance & Certifications
| Certifications | UL-ETL |