Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332655

MPN #: YU-YCX-0013-2-RECT-TBL-GREEN-R-GG

Flash Furniture 48''L Rectangle Plastic Height Adjustable Activity Table Set with 4 Chairs - Green

Product Description
The Adjustable Rectangular Plastic Activity Table and Stack Chair Set will make a great addition to any kindergarten or day care center. Constructed with a strong plastic top layer, this adjustable rectangular table is strong, durable and easy to clean after painting, coloring, eating or other activities.

This table set is excellent for early childhood development. Primary colors make learning and play time exciting when several colors are arranged in the classroom. The durable table features a plastic top with steel welding underneath along with height adjustable legs. The chair has been properly designed to fit young children to develop proper sitting habits that will last a lifetime.

Activity Table Features:

  • 220 lb. Static Load Capacity
  • 1.5" Thick Textured Plastic Table Top
  • Safety Rounded Corners
  • Welded Steel Frame under top provides extra stability
  • Adjustable Height Steel Legs with Floor Glides Extend Out 9"
  • Height Adjustable Feature Accommodates Children up to Age 7
  • Table Size: 24"W x 48"L x 14.5-23.75"H

Stack Chair Features:

  • 154 lb. Static Load Capacity
  • Designed to encourage proper sitting habits
  • Polypropylene Plastic Shell
  • No Metal Parts prevent injuries to small children
  • Lightweight Design
  • Recommended for Preschool - Kindergarten Ages
  • Chair Size: 12.625"W x 13.5"D x 20"H
  • Back Size: 11"W x 10.75"H
  • Seat Size: 10"W x 10"D x 10.5"H


PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height14-1/2 - 23-3/4 in
Weight Capacity154 lbs
Weight46 lbs

Product Details

TypeClassroom Tables
Glide TypeBall Glide
Frame Color FamilyGreen
Top Color FamilyGreen
Number of Seats4
StyleChild Height Activity Table
Seat Color FamilyGreen
DescriptionChild Height Activity Table
Frame MaterialMetal
Leg TypeHeight Adjustable
Manufacturers Part NumberYU-YCX-0013-2-RECT-TBL-GREEN-R-GG
ShapeRectangle
Top MaterialPlastic
BrandFlash Furniture