Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2263382

MPN #: YU-YCX-0013-2-RECT-TBL-RED-E-GG

Flash Furniture 48"L Rectangle Plastic Height-Adjustable Activity Table Set with 6 Chairs - Red

Product Description
The Plastic Activity Table with 6 Chairs is a must have for daycare, preschool and early childhood development centers. It will accommodate children up to age 7. The durable table features a 24" x 48" rectangular top with rounded corners for safety and a welded, steel frame for increased stability. Adjustable height legs give you the flexibility to raise or lower the table a full 9 inches. The lightweight stack chairs are contoured for comfort, have a 10.5" seat height and can be stacked up to 10 high. Floor glides protect your floor by sliding smoothly when you need to move the set. Perfect for craft time, snack time and party time, this easy to clean table set is just the right size for small children.

Activity Table Features:

  • 220 lb. Static Load Capacity
  • 1.5" Thick Textured Plastic Table Top
  • Safety Rounded Corners
  • Welded Steel Frame under top provides extra stability
  • Adjustable Height Steel Legs with Floor Glides Extend Out 9"
  • Height Adjustable Feature Accommodates Children up to Age 7
  • Table Size: 24"W x 48"L x 14.5-23.75"H

Stack Chair Features:

  • 154 lb. Static Load Capacity
  • Designed to encourage proper sitting habits
  • Polypropylene Plastic Shell
  • No Metal Parts prevent injuries to small children
  • Lightweight Design
  • Recommended for Preschool - Kindergarten Ages
  • Chair Size: 12.625"W x 13.5"D x 20"H
  • Back Size: 11"W x 10.75"H
  • Seat Size: 10"W x 10"D x 10.5"H


PRICE
$315.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height14-1/2 - 23-3/4 in
Weight Capacity220 lbs
Weight46 lbs

Product Details

TypeClassroom Tables
Glide TypeBall Glide
Frame Color FamilyRed
Top Color FamilyRed
Number of Seats6
StyleChild Height Activity Table
Seat Color FamilyRed
DescriptionChild Height Activity Table
Frame MaterialMetal
Leg TypeHeight Adjustable
Manufacturers Part NumberYU-YCX-0013-2-RECT-TBL-RED-E-GG
ShapeRectangle
Top MaterialPlastic
BrandFlash Furniture

Warranty

Warranty5 yr