Yarn is made from traditional long, stapled, tightly twisted virgin natural cotton yarn. 2-ply loop-end cotton yarn construction prevents fraying and raveling. Slip-on slot pocket; easiest and fastest method to secure dust mop to frame. Loop-end yarn makes laundering easy; quick-dry synthetic backing. Fits standard 5" dust mop frames.
O-Cedar Commercial 48" MaxiDust Loop-End Dust Mop, Green 12/Case - 96949 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$252.00 Sold in packages of 12 / $21.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Looped-End |
| Material | Cotton |
| Package Quantity | 12 |
| Color | Green |
| Manufacturers Part Number | 96949 |
| For Use With | Snap-On 5" Dust Mop Frames & Handles |
| Brand | O-Cedar Commercial |