Cortech® USA Infinity 36" Twist Dust Mop, Green - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Fully launderable green dust mop made with tightly twisted looped cotton/synthetic blend yarn. 5"x36" with snaps. Ideal for institutional environments where safety and durability are a must. The infinity twist construction will allow for more uses and more washes that standard dust mop covers. It will last longer without becoming worn out.
PRICE
$2,471.40 Sold in packages of 12 / $205.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 5 in |
Product Details
| Type | Dust Mop |
| Material | Poly/Cotton Blend |
| Package Quantity | 12 |
| Color | Green |
| Manufacturers Part Number | 1040TW |
| Brand | Cortech USA |