Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson

Model # :WBB3792694

MPN #: JTS48

Johnson 48" Professional Aluminum T-Square - Pkg Qty 2

Product Description
Made from heat treated aluminum with high-strength riveting process, this drywall T-square ensures accurate measuring and marking and conveniently matches the height of standard drywall or plywood panels. Featuring easy-to-read 1/8" thermal-bonded graduations with a blade that is readable from both directions. Its anodized finish protects against rust and corrosion, while the aluminum blade serves as a straight edge for cutting precise lines.

Features:
  • Blade features graduations readable in both directions along with 16" center markings
  • Sturdy aluminum blade functions as straight edge and prevents utility knife slippage


Application:
    Johnson's drywall T-square is a must-have tool for precise and efficient drywall installation and is perfect for measuring and marking cut lines on plywood, drywall, OSB and other board materials in the construction and building industries. Its design makes it suitable for both professionals and DIY enthusiasts, providing accuracy and ease of use for any project. The lightweight construction allows for easy handling, while the blade also serves as a reliable straight edge for cutting lines


PRICE
$119.90  Sold in packages of 2 / $59.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-3/8
Width22 in
Height1/8 in

Product Details

TypeSquare
MaterialAluminum
Graduation1/8"
ColorSilver
Manufacturers Part NumberJTS48
BrandJohnson