Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255892

MPN #: 53351

Hunter Fan 48" Sea Wind Ceiling Fan 53351 - Matte Black

Product Description
The Sea Wind Collection of ceiling fans are perfect for small rooms and come in a variety of mounting options and finishes to keep a cohesive look throughout your home. This casual ceiling fan is damp rated for use on covered porches and patios as well as indoor spaces. The design is simple and casual, making it flexible enough to accommodate many different types of décor.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Weight15.7 lbs
Fan Diameter48 in
Downrod Length3 in

Product Details

CFM3643 CFM
Wet/Damp/Dry RatingDamp
ColorBlack
Number of Speeds3
Amperage0.334 A
SeriesSea Wind
Hertz60 Hz
Number of Blades5
Blade Color FamilyMatte Black
StyleOutdoor
Voltage120 V
IncludesMotor, 5 Blades, 2 Downrod,
CFM High3643 CFM
Phase1
Manufacturers Part Number53351
Indoor/OutdoorIndoor
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor

Compliance & Certifications

CertificationsETL