This downrod is made for industrial ceiling fans. It is made of high-quality aluminum.
Big Air 12" Downrod For Industrial Ceiling Fans, White
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$5.80was $16.00
Save $10.20 (64%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Manufacturers Part Number | ICF12DOWNROD |
| Material | Aluminum |
| Color | White |
| Brand | Big Air |