48" Steering Handle 480006 for 2000 Lb. Cap. Wesco® HeviMover™
Write a Review
|
Questions & Answers (0)
Product Description
OPTIONAL STEERING HANDLE FOR Wesco® HeviMover™ MACHINE ROLLERS
Optional Steering Handle assists with positioning and steering the machinery moving dollies. For 2000 lb. capacity Machine Rollers only.
Optional Steering Handle assists with positioning and steering the machinery moving dollies. For 2000 lb. capacity Machine Rollers only.
PRICE
$80.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 16 in |
| Weight Capacity | 2000 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Machine Transport Roller Dolly |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 480006 |
| Brand | Wesco |