Model # :WB987580
MPN #: ET9
Steerable Machinery Moving Skate Roller Kits 18 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HIGH CAPACITY STEERABLE MACHINERY MOVING SKATE KIT
Machinery Skate Kits move the heaviest Equipment with ease.
Professional grade three-point moving system is designed for moving heavy loads over smooth, painted, finished or sealed floors. Easy to assemble without tools, each kit includes one front steering unit and two rear units. Front mover has a swivel top and a steer handle with an integral towing eye. Rear movers are adjustable in width for larger loads. Additional movers can be added to further stabilize larger, bulkier cargo. Anti-slip pads on contact points provide high load friction for safe transporting. Reinforced nylon roller material offers superior durability, is floor protective and offers low rolling resistance. Durable powder coat finish resists corrosion.
Machinery Skate Kits move the heaviest Equipment with ease.
Professional grade three-point moving system is designed for moving heavy loads over smooth, painted, finished or sealed floors. Easy to assemble without tools, each kit includes one front steering unit and two rear units. Front mover has a swivel top and a steer handle with an integral towing eye. Rear movers are adjustable in width for larger loads. Additional movers can be added to further stabilize larger, bulkier cargo. Anti-slip pads on contact points provide high load friction for safe transporting. Reinforced nylon roller material offers superior durability, is floor protective and offers low rolling resistance. Durable powder coat finish resists corrosion.
PRICE
$2,849.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/16 in |
| Weight Capacity | 36000 lbs |
| Weight | 250 lbs |
| Roller Diameter | 3-5/16 in |
| Handle Length | 42-1/2 in |
Product Details
| Assembly Required | No |
| Type | Machine Transport Roller Dolly |
| Color | Blue |
| Number of Rollers | 24 |
| Swivel | Yes ° |
| Material | Steel |
| Manufacturers Part Number | ET9 |
| Wheel/Roller Material | Nylon |
Warranty
| Warranty | 1 Year |