The weigh beam scales by Optima Scale are very portable and easy to move out of the way when not in use and can be spread apart to handle long or unusual shaped loads. In addition to general purpose weighing they are used at farms and zoos to weigh animals of all sizes, thanks to Optima Scale's animal weighing indicator. By simply mounting a platform, crate or chute on top, you will have a great animal weighing scale.
Optima 919 Series Weigh Beam Scale With LED Indicator, 48"L, 5000 lb x 1 lb
|
Questions & Answers (0)
Product Description
PRICE
$939.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 4 in |
| Height | 3-11/16 in |
| Weight Capacity | 5000 lbs |
| Weight | 93 lbs |
| Readability | 1 lbs |
Product Details
| Type | Beam Scale |
| Display | LED |
| Color | Blue |
| Power Supply | AC/DC with Rechargeable Battery |
| Series | 919 |
| Voltage | 110 - 220 V |
| Material | Steel |
| Indicator Included | Yes |
| Description | Weigh Beam Scale With LED Indicator |
| Package Quantity | 1 |
| Battery Life Hours | 70 |
| Manufacturers Part Number | OP-919-48 |
| Legal for Trade | No |
| Brand | Optima |