Brecknell PS-USB Portable Shipping Scale 150 lb. Capacity x 0.02 lb. Readability Legal for Trade
Write a Review
|
Questions & Answers (0)
Product Description
PS-USB scales are particularly suited to shipping and warehouse applications and general purpose weighing. These are very affordable scales with high accuracy. The triple power modes (battery, AC adapter and USB) enable portability or permanent installation. The PS-USB features a removable stainless steel platter and a RS-232/USB interface that can transmit and receive using a demand type protocol. Features adjustable feet and leveling bubble for precise weighing. NTEP.
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 14 in |
| Height | 3-1/8 in |
| Weight Capacity | 150 lbs |
| Weight | 10.5 lbs |
| Readability | 0.05 lbs |
| Display Digit Height | 1" |
| Platform Length | 12 in |
| Unit of Measurement | Pound, Kilogram |
| Platform Width | 14 in |
Product Details
| Assembly Required | No |
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | 6VDC 500mA Adapter, 4 "AA" Batteries (Not Included) |
| Material | Heavy Duty Cast Aluminum |
| Manufacturers Part Number | 816965006526 |
| Brand | Brecknell |
| Type | Postal/Shipping Scale |
| Color | Gray |
| Calibration | Internal |
| Dual Readability | Yes |
| Voltage | 6 V |
| Draftshield Included | No |
| Package Quantity | 1 |
| Description | Portable Shipping Scale |
| Interface | RS-232, USB |
| Battery Life Hours | 20 |
| Stabilization Time | 1 |
| Legal for Trade | NTEP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, NTEP, OIML, UL |