Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intercomp

Model # :WBB2299957

MPN #: 182060-RFX

Intercomp 182060-RFX LP600™ Wireless Solar Wheel Load 6 Scale System, 120,000 lb x 20 lb

Product Description
Weighing a mere 54 lb (24 kg) with a profile of just 1.5" (38 mm), the LP600™ Low-Profile Wheel Load Scales weighs loads up to 30,000 lb (15,000 kg) with an accuracy of ±1%. They also feature Fully Integrated RFX™ Wireless Weighing Technology making it possible to sequentially couple and number scales, as well as link them to a multitude of Intercomp weighing indicators. Additionally, built in solar charging panels virtually eliminate the need to manually recharge batteries between uses. Integrated indicator with comprehensive push button controls include: On/Off, Local/Total, Zero & Print/Action.

Features:
  • Includes six 20,000 lb Capacity Scales
  • Accuracy ±1% of Reading
  • IP67 Protection
  • Large, Easy-to-Read, LCD Display
  • Solar Power Provides up to One Year Battery Life with Daytime, Outdoor Use


PRICE
$21,525.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/4 in
Width18-1/2 in
Height1-1/2 in
Weight Capacity20000 (6) lbs
Weight51 lbs
Platform Size15 x 22 in
Readability20 kg
Display Digit Height1"
Unit of Measurementlb, kg

Product Details

Assembly RequiredNo
DisplayLCD
Accuracy± 1% of Reading °F
MaterialAluminum
Manufacturers Part Number182060-RFX
BrandIntercomp
TypeWheel Load Scale System
ColorSilver, Yellow
SeriesLP600
IncludesBatteries
Package Quantity1
DescriptionLow-Profile Wheel Load Scales
InterfaceUSB, RS-232
Battery Life Hours200
Number of Pads6
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

IP & NEMA RatingIP67
CertificationsMeets Mil Spec 461