Lithonia Lighting FMLL 9 30840, LED Decorative Indoor Linear Flush Mount, 35W 4000 CCT
Write a Review
|
Questions & Answers (0)
Product Description
The popular LitePuff now in energy-saving LED. Low-profile, linear fixture with durable white, acrylic diffuser provides wide spread, uniform illumination.
Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work areas, stairways and many other rooms. Width: 9-1/4 Length: 47-7/8 Depth: 3-1/4. Thermal formed diffuser minimizes lamp image and provides high-angle brightness control. One piece contemporary design wraps around the diffuser to soften the appearance.
Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work areas, stairways and many other rooms. Width: 9-1/4 Length: 47-7/8 Depth: 3-1/4. Thermal formed diffuser minimizes lamp image and provides high-angle brightness control. One piece contemporary design wraps around the diffuser to soften the appearance.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-7/8 in |
| Width | 9-1/4 in |
| Height | 3-1/4 in |
| Weight | 6-1/2 lbs |
Product Details
| Type | Linear |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Gloss with White |
| CRI | 80 |
| Wattage | 35 W |
| Voltage | 120 V |
| Material | Steel |
| Description | 35 watt, LED - Static, Linear |
| Package Quantity | 1 |
| Manufacturers Part Number | FMLL 9 30840 |
| Lumens | 3100 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |