Features:
- Bogus kraft paper is made from a combination of recycled fibers and newsprint
- 9" diameter roll
- Color may vary due to recycled content
Model # :WBB3203443
MPN #: KPB4860
Weights & Dimensions
| Width | 48 in |
| Basis Weight | 60 lbs |
Product Details
| Type | Bogus |
| Material | Paper |
| Package Quantity | 1 Roll |
| Color | White |
| Manufacturers Part Number | KPB4860 |
| Recyclable | Yes |