Jamco Stationary Machine Table W/ 3 Shelves, Steel Square Edge, 48"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
These machine table features heavy duty arc welded steel throughout sturdy 1-1/2" x 3/16" thick angle legs and 12 gauge steel shelves. 2,000 lb. capacity legs have welded mounting plates for floor anchoring Durable gray enamel finish. Clearance under bottom shelf is 6". 3-Shelf Table is 32"H overall with 11" shelf clearance. Shipped set up ready to use.
PRICE
$459.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 32 in |
| Weight Capacity | 2000 lbs |
Product Details
| Shelf Capacity | 650 lbs |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | WV248GP |
| Top Material | Steel |
| Brand | Jamco |