Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jifram Extrusions

Model # :WBB3083382

MPN #: 5000433

Jifram Stackable Closed Deck Pallet, Plastic, 4-Way, 48" x 24", 1500 Lb Stat Cap, Gray, Black

Product Description
Flat Top Plastic Pallets have a solid top surface that provides a stable platform and protects bagged and printed product from falling thorugh the cracks preventing damage and also meet international shipping requirements. No assembly required.Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

PRICE
$139.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height4-3/8
Weight Capacity1500 lbs
Weight35 lbs
Dynamic Fork Weight Capacity1000 lbs
Racking Weight Capacity500 lbs
Supported Racking Weight Capacity500 lbs
Fork Opening21 in
Static Floor Weight Capacity1500 lbs

Product Details

TypeStackable & Rackable
Top DeckClosed
ColorGray/Black
Fork EntryFour-Way Entry
Temperature Range40 to 150 °F
MaterialRecycled Plastic
Drum Capacity2
Manufacturers Part Number5000433
Stack and/or NestStackable
Bottom Stringers3
BrandJifram Extrusions