Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jifram Extrusions

Model # :WBB1953818

MPN #: 05000213

JiFram Rackable & Stackable Extruded Open Deck Pallet, Plastic, 2-Way,30"x30",1500 Lb Stat Cap,Black

Product Description
JiFram Rackable Extruded Plastic Pallet 05000213 - 30x30, Two-Way Entry, 1000 Lb. Fork Capacity

Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made in the U.S.A. from recycled Rigid PVC plastic. Pallets are resistant to water, fire and flame. Plastic is impervious to contamination and bug infestation. Supported cross bars are required for pallet racking. Custom sizes are available, call for details.These pallets are not for use in unsupported pallet rack.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

PRICE
$63.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Height4 in
Weight20 lbs
Dynamic Fork Weight Capacity1000 lbs
Racking Weight Capacity500 lbs
Fork Opening27 in
Decking Weight Capacity500 lbs
Static Floor Weight Capacity1500 lbs

Product Details

Assembly RequiredNo
TypeStackable & Rackable
Top DeckOpen
ColorBlack
AvailabilityShips From Mfg
Fork EntryTwo-Way Entry
MaterialRecycled Plastic
ConditionNew
Package Quantity1
Manufacturers Part Number05000213
Bottom Stringers3
BrandJifram Extrusions

Compliance & Certifications

CertificationsISPM 15 Exempt