Rackable Extruded Open Deck Pallet, Plastic, 4-Way Entry, 48" x 40", 3000 Lb Static Capacity
|
Questions & Answers (0)
Product Description
RACKABLE EXTRUDED PLASTIC PALLETS
48" x 40" Pallet with Four-Way Fork Entry
Rackable extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Custom sizes and colors are available, call for details. These pallets are not for use in unsupported pallet rack.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.
48" x 40" Pallet with Four-Way Fork Entry
Rackable extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Custom sizes and colors are available, call for details. These pallets are not for use in unsupported pallet rack.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.
PRICE
$149.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 4-1/2 in |
| Weight | 41 lbs |
| Dynamic Fork Weight Capacity | 1500 lbs |
| Racking Weight Capacity | 750 lbs |
| Supported Racking Weight Capacity | 750 lbs |
| Decking Weight Capacity | 750 lbs |
| Static Floor Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Type | Stackable & Rackable |
| Top Deck | Open |
| Color | Gray |
| Availability | Ships From Mfg |
| Fork Entry | Four-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Manufacturers Part Number | 5000114 |
| Brand | Jifram Extrusions |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |