Valley Craft® Metal Shelf For 48" x 24" Security Truck, 22"L x 46"W x 1-1/2"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
48" x 24" Metal Shelf for Security Truck, Red
48" x 24" Metal Shelf for Security Truck, Red *Includes 4 plastic shelf clips per shelf that attached to shelves anywhere on the grid panels *250 pound Capacity
48" x 24" Metal Shelf for Security Truck, Red *Includes 4 plastic shelf clips per shelf that attached to shelves anywhere on the grid panels *250 pound Capacity
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 46 in |
| Height | 1-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 26 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Type | Shelf |
| Color | Red |
| Material | Steel |
| Construction Type | Fully Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | F89718A3 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |