Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MasonWays

Model # :WBB1597077

MPN #: 48405 NP/120 EC

MasonWays™ Nestable & Rackable Closed Deck Pallet, Polyethylene,4-Way,48"x40",3000 Lb Stat Cap

Product Description
Rotational Molded plastic storage base pallets, bulk merchandisers and storage displays provide durable, sanitary, eco-friendly and low maintenance retail storage solution. Warranty for 10 years not chip, crack, or break. The display merchandisers and storage bases are designed to best showcase the products for additional sales, improve store safety, reduce clutter, lower labor costs and make facilities look more attractive by keeping merchandise off the floor. Available in various sizes and designs.

Features:

  • 4 way entry
  • Nestable
  • Option: rackable
  • 9 legs
PRICE
$98.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
98.95
Buy 26 units - 49 units
94.95Save $4.00 (4%)
Buy 50+ units
91.95Save $7.00 (7%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height5 in
Weight30 lbs
Dynamic Fork Weight Capacity3000 lbs
Static Floor Weight Capacity3000 lbs

Product Details

TypeNestable
Top DeckClosed
ColorBlack
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialPolyethylene
ConditionNew
Package Quantity1
Manufacturers Part Number48405 NP/120 EC
BrandMasonWays

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsISPM 15 Exempt