Martin Wheel 480/400-8 Garden Bar Lug Tire 408-2AGL-I
|
Questions & Answers (0)
Product Description
480/400-8 Garden bar lug replacement tire for tillers.
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight Capacity | 240 lbs |
| Weight | 6 lbs |
| Tire Size | 480-400-8 in |
| Wheel Diameter | 17.6 in |
Product Details
| Tire Code Rating | TL,TT |
| Max PSI | 18 psi |
| Tread Design | Bar Lug |
| Ply Rating | 2 Ply |
| Fits Rim Size | 8 x 3.75 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 408-2AGL-I |
| Tire Type | Garden Bar Lug Tire |
| Brand | Martin Wheel |