4800 Series Dual Triple Truck, Bus & RV V-BAR Tire Chains (Pair) - QG4849
Write a Review
|
Questions & Answers (0)
Product Description
4800 Series Dual Triple Truck, Bus & RV V-BAR Tire Chains are ideal for weather and road conditions requiring extra traction, especially for reinforced snow traction. Constructed of steel for durability. Sold per pair of chains.
For use with tire size: 10x22, 11x24.5, 285/75R24.5, 285/80R24.5.
For use with tire size: 10x22, 11x24.5, 285/75R24.5, 285/80R24.5.
PRICE
$1,029.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 4800 Series |
| Manufacturers Part Number | QG4849 |
| Type | Reinforced Snow |
| For Use With | Truck |
| Material | Steel |
| Brand | Peerless Chain |