Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2308674

MPN #: S-920

Milton® Pencil Tire Pressure Gauge w/Tread Depth Gauge, 10 to 70 PSI, S-920

Product Description
Milton (S-920) Pencil Tire Pressure Gauge with Tread Depth Gauge. This single head Pencil tire pressure gauge comes with both a deflator button and built-in tire tread depth gauge. Unlike our competitors, our Milton pencil gauges use machined parts. Offers a range of 10 to 70 PSI or 60-500 kPa. Tire gauges provide accurate, long life with trouble-free performance. Made from durable plated brass with 4 side nylon indicator bar. Always check tire pressure when tires are cold. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, improves fuel economy, and increases the life of your tires.

Features
  • INCLUDES: Built-in deflator valve AND tire tread depth gauge in 1/16" increments
  • Pencil Gauges made with machined parts, unlike our competition!
  • For higher-pressure automobile tires and handy in cold temperature weather conditions.
  • MEASURED PRESSURE RANGE: PSI (10-70, 2-lb. increments) and kPa (60-500, 10-kPa increments).
  • Ideal automotive and road trip accessory tool to maintain optimal tire care and prevention. Proper tire tread is key to good road traction.
PRICE
$11.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width0.625 in
Height0.625 in
Weight0.1 lbs

Product Details

TypeTire Pressure Gauge
Calibrated10 to 70 lbs
ColorSilver
StylePencil Gauge
Made in the USAYes
MaterialBrass
DescriptionPencil Tire Pressure Gauge w/Tread Depth Gauge, 10 to 70 PSI
Package Quantity1
Manufacturers Part NumberS-920
Max Working Pressure70 psi
BrandMilton

Warranty

Warranty1 yr