DC Tech Stainless Steel Bench BH101002, 72"W x 12"D x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
DC Tech Stainless Steel Bench BH101002 - Steel Top & Pedestals 72"W x 12"D x 18"H
Our Benches are constructed from heavy duty corrosion resistant T-304 Stainless Steel. Formed 12 gauge Legs are provided with mounting holes allowing unit to be bolted to floor. Standard bench surface is 12 " deep. Standard bench height is 18" Tall. Easy to assemble, no special tools required. Unit ships Knocked Down for additional freight savings.
Our Benches are constructed from heavy duty corrosion resistant T-304 Stainless Steel. Formed 12 gauge Legs are provided with mounting holes allowing unit to be bolted to floor. Standard bench surface is 12 " deep. Standard bench height is 18" Tall. Easy to assemble, no special tools required. Unit ships Knocked Down for additional freight savings.
PRICE
$1,209.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 12 in |
| Height | 18 in |
| Weight Capacity | 900 lbs |
| Weight | 39 lbs |
Product Details
| Assembly Required | Yes |
| Type | Locker Room Bench |
| Color | Silver |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Square Tubular Pedestal |
| Manufacturers Part Number | BH101002 |
| Mounting Style | Bolt Down |
| Top Material | Stainless Steel |
| Brand | DC Tech. |
Warranty
| Warranty | 1 yr |