Milwaukee® 48-11-1852 M18 2Pk Battery Kit Bundled With 2880-20 M18 Angle Grinder
Write a Review
|
Questions & Answers (0)
Product Description
This bundle Includes a Milwaukee® 48-11-1852 18V Li-Ion M18 Battery 5Ah Extended Capacity 2Pk and a free MILWAUKEE M18 FUEL 4-1/2 IN/5 IN CRDLESS ANGLE GRINDER, 18 VDC, 8500 RPM
Milwaukee® 48-11-1852 M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Two Pack
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below OoF/-18oC). Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18™ cordless solutions.Upgrade to the M18™ REDLITHIUM™ XC 5.0 Battery Pack to instantly increase the run-time and durability of your M18™ cordless tools.
Milwaukee® 48-11-1852 M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Two Pack
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below OoF/-18oC). Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18™ cordless solutions.Upgrade to the M18™ REDLITHIUM™ XC 5.0 Battery Pack to instantly increase the run-time and durability of your M18™ cordless tools.
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Width | 3-1/16 in |
| Height | 2-7/8 in |
| Weight | 1-1/2 lbs |
Product Details
| Battery Type | Li-Ion (Lithium-Ion) |
| Type | Power Tool Battery |
| Battery Size | Extended Capacity |
| Amperage | 5 A |
| Series | M18 |
| Battery Included | Yes |
| Battery System | M18 |
| Voltage | 18 V |
| Includes | M18 2Pk Battery Kit & Free 2880-20 M18 Angle Grinder |
| Number of Batteries Included | 2 |
| Description | Compact Battery, 2-Pack |
| Package Quantity | 2 |
| Manufacturers Part Number | 48-11-1852 |
| Battery Amp Hours | 5.0 Ah |
| Charger Included | No |
| Brand | Milwaukee |
Warranty
| Warranty | 3 yr |