- Compact and light weight offers more control, less fatigue, and superior balance
- Charge level maintained over extended periods
- Software controlled, no-fade output
- Easy slide-on attachment
- 3-times the charging capability of NiCd
Lincoln Lubrication® 12V Lithium Ion Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Amperage | 10 A |
| Type | Lithium Ion Battery |
| For Use With | LIN1262, LIN1264 |
| Voltage | 12 V |
| Battery Amp Hours | 1500 Ah |
| Brand | Lincoln Lubrication |