Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131266

MPN #: FX0321-1

Flex Max Stacked Lithium Battery, 3.5Ah

Product Description
The Flex 24V Stacked Lithium Battery Platform offers industry-dominating power and performance. Its intelligent power management enables higher discharging, and it combines Therma-Tech™ + cooling technology with high-performance heat management protection to offer faster charging and a longer battery life to power through the workday. Protected by the Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register my Flex.com through December 31, 2022.

Features:
  • The Flex Stacked Lithium Advantage: 200% more power with 24V lithium, 300% longer battery life with Therma-Tech™ + heat management, 100% faster charging; 100% cross-compatible with all Flex 24V tools and chargers
  • Power IQ: Intelligent power management monitors and optimizes the cells for overload protection and higher power
  • Patented Dual-Sided Fuel Gauge: Quickly view battery charge from multiple angles
  • Flex 24V Cross Compatibility: Compatible with all Flex 24V batteries, chargers and tools
  • Therma-Tech™™ Heat Management: Minimizes heat for maximum runtime
  • Drop, Dust & Water Resistant: Engineered with a shock-resistant design and sealed electronics
  • Fast Charging: Fully Charges in little as 15 minutes
  • Battery Lock System: Durable design prevents accidental disconnection during recharging


PRICE
$169.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-9/16
Width3-9/16 in
Height8-1/4 in

Product Details

Battery TypeStacked-Lithium
TypePower Tool Battery
ColorBlack
Amperage3.5 A
For Use WithFlex 24V Batteries, Charger & Tools
Voltage24 V
Package Quantity1
Manufacturers Part NumberFX0321-1
BrandFLEX

Warranty

WarrantyLifetime Limited