The Model 4824-KL Chest is a high-quality tool chest that measures 24 inches deep by 48 inches wide and has a capacity of 16 cubic feet for optimal tool storage and organization opportunities. Versatile and portable, the tool box chest can hold everything from compressors to power tools for on the job convenience while its full-length piano hinge, which is stacked and welded, prevents theft. To further mitigate the risk of break-ins, the tool storage chest comes with the patented WATCHMAN® IV Lock System with a 3-point latch and a 7-gauge reinforced lock. The heavy-duty, powder-coated, 16-gauge steel construction and fully arc-welded seams provide superior durability for long-term reliability and corrosion resistance. To keep the lid from being damaged, the chest storage box's ergonomic lid comes with a dampening spring so you can open the lid from three sides without worrying about it slamming shut. Additionally, 4-way skids with 7-gauge construction allow access from any side for easy, fast, and safe transport, while heavy-duty recessed side handles allow for impressive mobility and protection against damage. The jobsite tool chest comes with a Power Pass® Electrical Pass-Thru grommet for easy, weatherproof power cord access. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack Jobmaster® Steel Tan Chest, 16 Cu. Ft.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 28-1/4 in |
| Weight | 158 lbs |
| Usable Volume | 16 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 4824 |
| Brand | Knaack |
Related Products
The Crescent JOBOX 42" Tradesman Steel Chest measures 42in Wide x 20in Depth x 22in Height with 10.7 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
The Crescent JOBOX 60" Tradesman Steel Chest measures 60in Wide x 24in Depth x 27.5in Height with 22.9 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
The Model 63-KL Mechanics Chest measures 46.25 inches wide by 25 inches deep and is geared toward the mechanic. The heavy-duty top provides a handy work surface with a load capacity of 1,000 pounds, evenly distributed and includes a removable rubber mat for protection. This rolling workbench features a heavy-duty, 16-gauge steel body and 12-gauge top and bottom, all with fully arc-welded seams. Its powder-coat finish provides industrial-grade protection against damage and corrosion, and the work surface can support the mounting of vises, pipe threaders, and more. The le-foot side of this ...
Crescent JOBOX 2-651990 30" Site-Vault™ Heavy-Duty Steel Chest 30in Width x 20in Depth x 19.75in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 locking points and a reflective ...
Crescent JOBOX 48" Site-Vault™ Heavy-Duty Steel Chest 48in Width x 24in Depth x 30.75in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, commercial gas springs for lid control, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 ...