Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB2310213

MPN #: 486A

Century 486A, Pedestal Fan, 1/4 HP, 1100 RPM, 5.6 Dia, 115V

Product Description
Century 486A, Pedestal Fan Motor, PSC

  • 6.1 Amps
  • Yoke mount
  • Capacitor: 5MFD@370VAC (Included)
  • Thermal Protection: Automatic
  • Maximum Ambient Temp: 60 C
  • Duty Cycle: Continous
  • Cord & plug with pull chain


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18.5 lbs

Product Details

Horsepower1/4 HP
Frame48Y
Hertz60 Hz
Enclosure TypeTotally Enclosed
Voltage115 V
Phase1
Full Load Amps3.2 A
Manufacturers Part Number486A
DutyContinous
Rated RPM1100
Service Factor1
Poles6
RPM Range1001-1100 rpm
BrandCentury
Ambient Temperature60 °C

Warranty

Warranty1 yr