Milwaukee® 48-89-9207 Step Bit #7 7/8"
Write a Review
|
Questions & Answers (0)
Product Description
Milwaukee® Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life.
For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #7 Step Drill Bit comes in one hole size: 7/8 in. Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.
For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #7 Step Drill Bit comes in one hole size: 7/8 in. Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.
PRICE
$70.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 3/8 in |
| Size | 7/8" |
| Hole Diameter | 7/8 in |
Product Details
| Style | Dual-Flute Step Bits |
| Type | Standard |
| Number of Steps | 1 |
| Applicable Materials | Metal |
| Package Quantity | 1 |
| Description | Step Drill Bit |
| Manufacturers Part Number | 48-89-9207 |
| Coating | Black Oxide |
| Brand | Milwaukee |